Margate 24in Round Bar Height Base - Zinc Plated Cast Iron Bottom, Stainless Steel Column
Mfr # PHTB24RBLTU
Zoro # G016550039
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Depth
24 in
Color
Black
Length
41.75 in
Material
Powder Coated Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHTB24RBLTU
Zoro #
G016550039
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Depth
24 in
Length
41.75 in
Details
Color
Black
Material
Powder Coated Metal
Description
Powder Coated Black - Umbrella Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.