Margate 24in Round Base - Zinc Plated Cast Iron Bottom, Stainless Steel Column
- Mfr # PHTB24RBLU
- Zoro # G716549937
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Material
Powder Coated Metal
Length
28.75 in
Color
Black
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHTB24RBLU
- Zoro #
- G716549937
- UPC #
- -
- Country of Origin
- China
- Material
- Powder Coated Metal
- Color
- Black
Dimensions
- Depth
- 24 in
- Length
- 28.75 in
- Width
- 24 in
Description
Powder Coated Black - Umbrella Compatible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.