Meghan 2-Seat Bolt-Down Bench, Grade 4 Upholstered Seat - Steel Frame - Sand Black Finish

  • Mfr # JS337MWH2126-SB

  • Zoro # G716477339


product price:  $412.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Height
18 in
Material
Steel
Frame Color
Sand Black
Seat Width
47.25 in
Seat Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS337MWH2126-SB
Zoro #
G716477339
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Seat Width
47.25 in
Seat Height
18 in
Seat Depth
14 in
Depth
14 in
Width
47.25 in

Details

Color
Bordeaux
Item
Bench
Material
Steel
Frame Color
Sand Black

Description

Designed for modern hospitality spaces, the Meghan bench offers a clean, contemporary look with durable construction to match. Its sleek powder-coated steel frame, finished in Sand Black, provides reliable strength for daily commercial use. The bench is upholstered in Grade 4 Vinyl, offering a soft feel, excellent stain resistance, and long-lasting performance. Whether used in dining areas, lounges, or waiting spaces, the Meghan bench delivers comfort, durability, and style in equal measure.


  • Powder coated steel frame for superior durability
  • Easy to maintain- wipes clean with soap and water
  • Grade 4 vinyl for long-lasting good looks
  • Indoor use only
  • 250 lb. weight capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.