
Meghan 2-Seat Bolt-Down Bench, Grade 4 Upholstered Seat - Steel Frame - Sand Black Finish
Mfr # JS337MWH2161-SB
Zoro # G516476952
product price:Â $412.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Width
47.25 in
Height
18 in
Seat Depth
14 in
Seat Width
47.25 in
Frame Color
Sand Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS337MWH2161-SB
Zoro #
G516476952
UPC #
-
Country of Origin
China
Dimensions
Width
47.25 in
Height
18 in
Seat Depth
14 in
Seat Width
47.25 in
Depth
14 in
Seat Height
18 in
Details
Color
Mallard
Frame Color
Sand Black
Item
Bench
Material
Steel
Description
Designed for modern hospitality spaces, the Meghan bench offers a clean, contemporary look with durable construction to match. Its sleek powder-coated steel frame, finished in Sand Black, provides reliable strength for daily commercial use. The bench is upholstered in Grade 4 Vinyl, offering a soft feel, excellent stain resistance, and long-lasting performance. Whether used in dining areas, lounges, or waiting spaces, the Meghan bench delivers comfort, durability, and style in equal measure.
- Powder coated steel frame for superior durability
- Easy to maintain- wipes clean with soap and water
- Grade 4 vinyl for long-lasting good looks
- Indoor use only
- 250 lb. weight capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.