Meghan Bench, Grade 4 Upholstered Seat & Back - Cognac
- Mfr # JS337M2142-2142SB
- Zoro # G824219067
product price:Â
$
1,026.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
19 in
Width
48 in
Upholstery Color
Cognac
Load Capacity
350 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JS337M2142-2142SB
- Zoro #
- G824219067
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 19 in
- Width
- 48 in
- Height
- 35 in
Details
- Material
- Steel
- Item
- Bench with Back
- Upholstery Color
- Cognac
- Load Capacity
- 350 lbs.
- Color
- Black
Description
The Meghan Bench with back combines clean, contemporary style with commercial-grade durability. Constructed with a welded box-tube steel frame and finished in a sand black powder coat, it is designed to withstand the demands of busy hospitality environments. The upholstered seat and back provide added comfort, while bolt-down capability offers secure installation when needed. Designed to complement the Meghan seating collection, this versatile bench creates a coordinated look for restaurants, cafes, bars, waiting areas, and other commercial spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.