Meghan Counter Height Stool, Grade 4 Upholstered Seat & Back - Steel Frame - Sand Black Finish

  • Mfr # JS33HM2118-2118SB

  • Zoro # G716477506


product price:  $437.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width
16.5 in
Height
36.25 in
Depth
18 in
Seat Height
26 in
Seat Width
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JS33HM2118-2118SB
Zoro #
G716477506
UPC #
-
Country of Origin
China

Dimensions

Width
16.5 in
Height
36.25 in
Depth
18 in
Seat Height
26 in
Seat Width
16.25 in
Seat Depth
15.5 in

Details

Seat Color
Camel
Frame Color
Sand Black
Material
Steel
Item
Counter Height Stool

Description

The Meghan counter-height stool offers a clean, modern look with the durability needed for busy restaurants and bars. It features a black powder-coated steel frame and upholstered seat and back in easy-to-clean Grade 4 Vinyl, making it a practical choice for high-traffic settings. The Sand Black finish adds a subtle touch of style while providing long-lasting performance. Designed for both comfort and durability, the Meghan counter-height stool is a reliable seating option that fits seamlessly into a variety of commercial interiors.


  • Powder coated steel frame
  • Grade 4 vinyl for long-lasting good looks
  • Easy to maintain- wipes clean with mild soap & water
  • 250 lb. weight capacity
  • Made for indoor use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.