Meghan Counter Height Stool, Grade 4 Upholstered Seat & Back - Steel Frame - Sand Black Finish
- Mfr # JS33HM2126-2126SB
- Zoro # G616477286
product price:Â
$
437.99
/ea
Key Features
Height
36.25 in
Width
16.5 in
Depth
18 in
Frame Color
Sand Black
Seat Height
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JS33HM2126-2126SB
- Zoro #
- G616477286
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Bordeaux
- Frame Color
- Sand Black
- Material
- Steel
- Item
- Counter Height Stool
Dimensions
- Height
- 36.25 in
- Width
- 16.5 in
- Depth
- 18 in
- Seat Height
- 26 in
- Seat Depth
- 15.5 in
- Seat Width
- 16.25 in
Description
The Meghan counter-height stool offers a clean, modern look with the durability needed for busy restaurants and bars. It features a black powder-coated steel frame and upholstered seat and back in easy-to-clean Grade 4 Vinyl, making it a practical choice for high-traffic settings. The Sand Black finish adds a subtle touch of style while providing long-lasting performance. Designed for both comfort and durability, the Meghan counter-height stool is a reliable seating option that fits seamlessly into a variety of commercial interiors.
- Powder coated steel frame
- Grade 4 vinyl for long-lasting good looks
- Easy to maintain- wipes clean with mild soap & water
- 250 lb. weight capacity
- Made for indoor use only
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.