Zoro Homepage

Meghan Counter Height Stool, Grade 4 Upholstered Seat & Back - Steel Frame - Sand Black Finish

  • Mfr # JS33HM2139-2139SB

  • Zoro # G716477186


product price: $437.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
16.5 in
Height
36.25 in
Material
Steel
Frame Color
Sand Black
Seat Depth
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS33HM2139-2139SB
Zoro #
G716477186
UPC #
-
Country of Origin
China

Dimensions

Width
16.5 in
Height
36.25 in
Seat Depth
15.5 in
Depth
18 in
Seat Width
16.25 in
Seat Height
26 in

Details

Seat Color
Charcoal
Material
Steel
Item
Counter Height Stool
Frame Color
Sand Black

Description

The Meghan counter-height stool offers a clean, modern look with the durability needed for busy restaurants and bars. It features a black powder-coated steel frame and upholstered seat and back in easy-to-clean Grade 4 Vinyl, making it a practical choice for high-traffic settings. The Sand Black finish adds a subtle touch of style while providing long-lasting performance. Designed for both comfort and durability, the Meghan counter-height stool is a reliable seating option that fits seamlessly into a variety of commercial interiors.


  • Powder coated steel frame
  • Grade 4 vinyl for long-lasting good looks
  • Easy to maintain- wipes clean with mild soap & water
  • 250 lb. weight capacity
  • Made for indoor use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.