
Meghan Side Chair, Grade 4 Upholstered Seat & Back - Steel Frame - Sand Black Finish
Mfr # JS33CM2138-2138SB
Zoro # G516477546
product price:Â $390.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Elephant
Width (In.)
17.25 in
Depth (In.)
20 in
Height (In.)
34.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS33CM2138-2138SB
Zoro #
G516477546
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
17.25 in
Depth (In.)
20 in
Height (In.)
34.5 in
Seat Depth
18.5 in
Seat Width
17.25 in
Seat Height
18 in
Details
Color
Elephant
Item
Chair
Material
Steel
Frame Color
Sand Black
Description
The Meghan chair offers a clean, modern look with the durability needed for busy restaurants and bars. It features a black powder-coated steel frame and upholstered seat and back in easy-to-clean Grade 4 Vinyl, making it a practical choice for high-traffic settings. The Sand Black finish adds a subtle touch of style while providing long-lasting performance. Designed for both comfort and durability, the Meghan chair is a reliable seating option that fits seamlessly into a variety of commercial interiors.
- Powder coated steel frame
- Grade 4 vinyl for long-lasting good looks
- Easy to maintain- wipes clean with mild soap & water
- 250 lb. weight capacity
- Made for indoor use only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.