Midtown Table Top - 1 7/8in Melamine with Honeycomb Core - 45in Round Textured Concrete

  • Mfr # CNT45R

  • Zoro # G716477292


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Depth
1.89 in
Tabletop Color
Concrete
Material
Durable Honeycomb core, Textured Melamine surface
Shape
Round
Outside Dia.
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNT45R
Zoro #
G716477292
UPC #
-
Country of Origin
Germany

Dimensions

Depth
1.89 in
Outside Dia.
45 in

Details

Tabletop Color
Concrete
Material
Durable Honeycomb core, Textured Melamine surface
Shape
Round

Description

Discover modern sophistication with our 2in thick Midtown tabletops, thoughtfully engineered to elevate any restaurant interior. Featuring a durable yet lightweight honeycomb core and a seamlessly matched 2mm ABS edge, these tops are designed to resist scratches, abrasions, and everyday impacts. The textured melamine surface adds visual depth and contemporary appeal while standing up to the rigors of commercial use. Perfectly compatible with most BFM Seating bases, Midtown tabletops combine long-lasting performance with sleek, minimalist style-ideal for todays busy dining environments.


  • Modern 2" Thick Profile – With a bold, contemporary silhouette, Midtown tops instantly elevate any restaurant or hospitality space with a clean, architectural look.
  • Durable Honeycomb Core – Engineered for strength without added weight, the lightweight honeycomb core offers excellent durability while making handling and installation easier.
  • Textured Melamine Surface with Matching ABS Edge – The surface resists scratches and abrasions, while the 2mm color-matched ABS edge delivers a seamless, polished finish that enhances longevity.
  • Commercial-Grade & Compatible – Built for high-use indoor environments, Midtown tops are compatible with most BFM Seating table bases, making them a go-to choice for restaurants, lounges, and cafés.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.