Zoro Homepage

Niles Base 20in Round - Bar Height - Sand Black Finish

  • Mfr # PHTB500T

  • Zoro # G216477471


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHTB500T
Zoro #
G216477471
UPC #
-
Country of Origin
China

Details

Material
Steel
Color
Black

Description

Elevate your indoor dining setup with the timeless elegance and dependable support of our Tuscan-design Bar Height Table Base. Crafted for commercial restaurant use, this attractive 20in diameter base features a substantial 40.5 lb weight for added stability, along with an 11-3/4in bolt-on mounting plate for a secure tabletop connection. Adjustable glides protect your floors and ensure level placement, while easy assembly-with included hardware and allen wrench-makes installation a breeze. Designed for indoor use, its a perfect match for a wide range of tabletops, combining style and strength in one classic silhouette.


  • Heavy-duty welded steel construction ensures long-term stability in high-traffic indoor spaces
  • Clean Powder Coat Finish – A resilient powder-coated surface offers scratch resistance and a sleek, professional look for indoor environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.