Zoro Homepage

Relic Server Station - Double Door - Melamine PVC Self-Edge - Vintage Walnut

  • Mfr # WS4047VW

  • Zoro # G416477578


product price: $872.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Vintage Walnut
Height
40 in
Width
47.25 in
Material
Relic Laminate
Depth
24.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS4047VW
Zoro #
G416477578
UPC #
-
Country of Origin
China

Dimensions

Height
40 in
Width
47.25 in
Depth
24.375 in

Details

Color
Vintage Walnut
Item
Wait Station
Material
Relic Laminate

Description

This durable, double-door server station from BFM Seating is designed for efficient storage and service in commercial dining environments. Finished in BFMs popular Relic style, it offers a space-saving footprint with practical functionality, including double drawers, enclosed cabinet storage, and a wide work surface ideal for busy foodservice operations.


  • Rugged melamine construction with durable Relic finish
  • Single drawer and enclosed cabinet provide organized storage
  • Spacious top surface for holding trays, menus, or supplies
  • Coordinates with Relic tabletops and seating for a cohesive look
  • Quick, straightforward assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.