Shop BFM SEATING
See all product information
Create Account
Relic Table Top, 30 in diameter, round, 2 in thick, MDF core, melamine surface , black
- Mfr # BL30R
- Zoro # G324219031
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Height
1 in
Tabletop Color
Black
Length
30 in
Material
Melamine/MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL30R
- Zoro #
- G324219031
- UPC #
- -
- Country of Origin
- China
- Item
- Tabletop
- Tabletop Color
- Black
- Material
- Melamine/MDF
Dimensions
- Width
- 30 in
- Height
- 1 in
- Length
- 30 in
Description
Restaurant-quality tabletops are made of durable laminate with an ABS edge. A slightly textured finish mimics real wood without the upkeep of a wood product. Please request a sample before ordering. The square edge makes joining tables simple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.