Shop BFM SEATING
See all product information
Create Account
Relic Table Top, 48 in diameter, round, 2 in thick, MDF core, melamine surface , black
- Mfr # BL48R
- Zoro # G024219027
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Tabletop Color
Black
Width
48 in
Height
1 in
Material
Melamine/MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL48R
- Zoro #
- G024219027
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 48 in
- Width
- 48 in
- Height
- 1 in
Details
- Tabletop Color
- Black
- Item
- Tabletop
- Material
- Melamine/MDF
Description
Restaurant-quality tabletops are made of durable laminate with an ABS edge. A slightly textured finish mimics real wood without the upkeep of a wood product. Please request a sample before ordering. The square edge makes joining tables simple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.