Seaside 24x30 Gray Synthetic Teak Table Top - Soft Gray Powder Coat Aluminum Frame

  • Mfr # PH2430GRTK-SGU

  • Zoro # G316550005


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Depth
1.18 in
Tabletop Color
Soft Gray
Material
Powder Coated Aluminum
Width
24 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH2430GRTK-SGU
Zoro #
G316550005
UPC #
-
Country of Origin
China

Dimensions

Depth
1.18 in
Width
24 in
Length
30 in

Details

Tabletop Color
Soft Gray
Material
Powder Coated Aluminum

Description

Umbrella Hole Optional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.