Zoro Homepage

Seaside 29in Armless Bar Stool

  • Mfr # PH202BGRTK-SG

  • Zoro # G316549955


product price: $308.99
/ea
Sold in multiples of 2 for $617.98
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Depth
24.25 in
Width
18.75 in
Material
Powder Coated Aluminum
Color
Soft Gray
Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH202BGRTK-SG
Zoro #
G316549955
UPC #
-
Country of Origin
China

Dimensions

Depth
24.25 in
Width
18.75 in
Length
45 in

Details

Material
Powder Coated Aluminum
Color
Soft Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.