Seaside 4-Leg Bar Height Bolt-Down Table 31x48, Synthetic Gray Teak Top, Black Frame
Mfr # PH4L3148GRBLT
Zoro # G316549856
product price: $808.99
/eaKey Features
Width
31 in
Length
48 in
Color
Black
Height
42 in
Material
Powder Coated Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH4L3148GRBLT
Zoro #
G316549856
UPC #
-
Country of Origin
China
Dimensions
Width
31 in
Length
48 in
Height
42 in
Details
Color
Black
Material
Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.