Seaside 4-Leg Bar Height Bolt-Down Table 31x48, Synthetic Gray Teak Top, Soft Gray Frame

  • Mfr # PH4L3148GRSGT

  • Zoro # G016549811


product price: $808.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
42 in
Material
Powder Coated Aluminum
Color
Soft Gray
Length
48 in
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH4L3148GRSGT
Zoro #
G016549811
UPC #
-
Country of Origin
China

Dimensions

Height
42 in
Length
48 in
Width
31 in

Details

Material
Powder Coated Aluminum
Color
Soft Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.