Seaside 4-Leg Bolt-Down Table 31x31, Synthetic Gray Teak Top, Black Frame - Umbrella Hole Optional

  • Mfr # PH4L3131GRBL

  • Zoro # G216549925


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Length
31 in
Color
Black
Material
Powder Coated Aluminum
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH4L3131GRBL
Zoro #
G216549925
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Length
31 in
Width
31 in

Details

Color
Black
Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products