Seaside 4-Leg Bolt-Down Table 35x35, Synthetic Gray Teak Top, Soft Gray Frame
Mfr # PH4L3535GRSG
Zoro # G716550186
product price: $586.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Length
35 in
Material
Powder Coated Aluminum
Width
35 in
Color
Soft Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH4L3535GRSG
Zoro #
G716550186
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Length
35 in
Width
35 in
Details
Material
Powder Coated Aluminum
Color
Soft Gray
Description
Umbrella Hole Optional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.