Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seaside Picnic Table

  • Mfr # PH7227GRBL

  • Zoro # G216550075


product price: $2,671.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Powder Coated Aluminum
Overall Height
60.25 in
Overall Length
29.5 in
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH7227GRBL
Zoro #
G216550075
UPC #
-
Country of Origin
China

Dimensions

Overall Height
60.25 in
Overall Length
29.5 in
Overall Width
72 in

Details

Frame Material
Powder Coated Aluminum
Tabletop Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.