Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seaside Picnic Table

  • Mfr # PH7227GRSG

  • Zoro # G916550047


product price: $2,671.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Powder Coated Aluminum
Overall Height
60.25 in
Overall Width
72 in
Overall Length
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH7227GRSG
Zoro #
G916550047
UPC #
-
Country of Origin
China

Dimensions

Overall Height
60.25 in
Overall Width
72 in
Overall Length
29.5 in

Details

Tabletop Color
Soft Gray
Frame Material
Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.