Surf Inlay 4-Leg Bolt-Down Bar Ht. Table 32x48 - Pietro Top - Black Frame
Mfr # PH4L3248PRBLT
Zoro # G916549898
product price: $916.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
32 in
Height
42 in
Length
48 in
Material
Powder Coated Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH4L3248PRBLT
Zoro #
G916549898
UPC #
-
Country of Origin
China
Dimensions
Width
32 in
Height
42 in
Length
48 in
Details
Material
Powder Coated Aluminum
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.