Surf Inlay 4-Leg Bolt-Down Table 32x32 - Carrara Top - Soft Gray Frame - Umbrella hole optional
- Mfr # PH4L3232CRSG
- Zoro # G816549745
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Length
32 in
Color
Soft Gray
Width
32 in
Height
30 in
Material
Powder Coated Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH4L3232CRSG
- Zoro #
- G816549745
- UPC #
- -
- Country of Origin
- China
- Color
- Soft Gray
- Material
- Powder Coated Aluminum
Dimensions
- Length
- 32 in
- Width
- 32 in
- Height
- 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.