Surf Inlay 4-Leg Bolt-Down Table 32x48 - Carrara Top - Soft Gray Frame - Umbrella hole optional
Mfr # PH4L3248CRSG
Zoro # G516550133
product price: $795.99
/ea
Free Shipping & Returns
Key Features
Color
Soft Gray
Height
30 in
Length
48 in
Width
32 in
Material
Powder Coated Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH4L3248CRSG
Zoro #
G516550133
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Length
48 in
Width
32 in
Details
Color
Soft Gray
Material
Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.