Surf Inlay 4-Leg Bolt-Down Table 36x36 - Carrara Top - Soft Gray Frame - Umbrella hole optional
Mfr # PH4L3636CRSG
Zoro # G916549935
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Material
Powder Coated Aluminum
Length
36 in
Height
30 in
Color
Soft Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PH4L3636CRSG
Zoro #
G916549935
UPC #
-
Country of Origin
China
Dimensions
Width
36 in
Length
36 in
Height
30 in
Details
Material
Powder Coated Aluminum
Color
Soft Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.