Zoro Homepage

Tahiti 30in Outdoor Bar Stool

  • Mfr # PHXSBGRWH

  • Zoro # G116550090


product price: $223.99
/ea
Sold in multiples of 2 for $447.98
Item requires special delivery charges. A $67.50 per item surcharge will be applied.

Key Features

Depth
23 in
Length
40.75 in
Width
18 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHXSBGRWH
Zoro #
G116550090
UPC #
-
Country of Origin
China

Dimensions

Depth
23 in
Length
40.75 in
Width
18 in

Details

Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.