Uptown - 18in Round Base - Dining Height - 3in Round Column - 11 7/8in Bolt-On Top Plate- Sand Black

  • Mfr # LP-18R

  • Zoro # G016393926


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Material
Powder coated steel
Color
Black
Application
Indoor
Features
Hardware included
For Use With
AW3030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP-18R
Zoro #
G016393926
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
18 in base diameter

Details

Material
Powder coated steel
Color
Black
Application
Indoor
Features
Hardware included
For Use With
AW3030
Weight
30.75
Shape
Pedestal
Finish
Sand Black

Description

Commercial quality table bases are suitable for use in restaurant and hospitality settings. Easily mount with wood screws to most solid core tops.Uptown bases have solid stamped steel base with glides to protect floors from scratching


  • Modern low profile design
  • 11 7/8′′ x 11 7/8′′ bolt on plate
  • Stamped steel base bottom
  • Ships | KD
  • Sand Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.