
Veneer Table Top 24in Round Autumn Ash
Mfr # VN24RAA
Zoro # G516477676
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Depth
1.25 in
Material
Solid wood core, Veneer surface
Tabletop Color
Autumn Ash
Outside Dia.
24 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VN24RAA
Zoro #
G516477676
UPC #
-
Country of Origin
China
Dimensions
Depth
1.25 in
Outside Dia.
24 in
Details
Material
Solid wood core, Veneer surface
Tabletop Color
Autumn Ash
Shape
Round
Description
Veneer Table Tops combine refined style with lasting performance. Featuring a rich ash wood grain and a durable finish, these tops are built to withstand the rigors of daily commercial use-without sacrificing visual appeal. Theyre designed for indoor use and pair easily with a variety of table bases. Their classic, versatile look complements everything from modern bistros to traditional dining rooms, making them a smart and stylish choice for high-traffic spaces
- Commercial-Grade Durability – Designed to withstand rigorous daily use in restaurants and hospitality venues, our veneer tops feature a resilient finish that holds up beautifully in high-traffic environments.
- Elegant Wood Aesthetic – Showcasing a rich ash wood grain, these tops offer the warmth and sophistication of real wood while maintaining a sleek, professional appearance
- Versatile Sizing & Compatibility – Available in a wide range of sizes to suit any layout, our veneer tabletops pair effortlessly with most commercial-grade table bases for easy integration into your space
- Indoor Use Only – Ideal for dining rooms, cafes, lounges, and more, these tops are crafted specifically for indoor environments where style and strength matter most.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.