This item is Discontinued.

Bfree Foods Kraus USA KHU100-30-1610-53SS 30 x 18 x 10 in. Standard PRO Farmhouse Kitchen Sink & Bolden; Stainless Steel KHU100-30-1610-53SS

This item is Discontinued.

Bfree Foods

Kraus USA KHU100-30-1610-53SS 30 x 18 x 10 in. Standard PRO Farmhouse Kitchen Sink & Bolden; Stainless Steel (Discontinued)

Mfr # KHU100-30-1610-53SS
Zoro # G203953575
UPC # 846639032117
Country of Origin China
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KHU100-30-1610-53SS
Zoro #
G203953575
UPC #
846639032117
Country of Origin
China

Description

This KRAUS Kitchen Combo makes it easy to build the high-end kitchen of your dreams. Upgrade to modern kitchen style with a best-selling Standart PRO Series sink, paired with a sleek Bolden Commercial pull-down faucet for maximum visual impact.

Features
  • Exceptional Value
  • Durable & Dent-Resistant Sink
  • Noise Defend Soundproofing Technology
  • Commercial Grade Satin Finish
  • Deep & Super Spacious Sink
  • Engineered Drain Grooves direct water toward drain to keep sink free of standing water, with rear-set drain opening to increase workspace in the sink
  • Faucet Finish Corrosion and rust-resistant, will not fade over time
  • A Perfect Fit for residential use
  • Commercial Pull-Down Faucet with Reach
  • Dual-Function Sprayhead with Easy-Clean Nozzles
  • Smart Single Handle Design
  • Eco-Friendly Faucet
  • Undermount Installation
  • Kraus provides all mounting hardware, cut-out template, installation and care instructions
  • Lifetime Limited Warranty
Kitchen Set Includes:
  • Sink
  • Faucet
  • Soap Dispenser
  • Drain Assembly with Square Strainer
  • Protective Bottom Grid
  • Kitchen Towel
Free Accessories:
  • Protective bottom grid, premium 3-piece basket strainer set, Kraus kitchen towel
Specifications
  • Sink Color & Finish: Satin
  • Finish: Stainless Steel
  • Sink Material: Stainless Steel
  • Faucet Material: Brass
  • Sink Shape: Rectangular
  • Faucet Type: Commercial Style
  • Mounting Type: Single Hole
  • Mount Type: Undermount
  • Sprayer Head Functionality: Spray & Stream
  • Sink Certifications: Meets ASME A112.19.3/CSA B45.4, cUPC certified, MASS Approved
  • Faucet Certifications: cUPC ASME A112.18.1/CSA B125.1, NSF/ANSI Standard 61 certified by IAPMO, NSF/ANSI Standard 372 certified by IAPMO, CAL GREEN, CEC, ADA, DOE, MASS Approved
  • Soap Dispenser Included: Yes
  • Flow Rate: 1.8 gpm
  • Max Deck Thickness: 1.75
  • Minimum Cabinet Size: 33 in.
  • Spout Reach: 8.69 in.
  • Spout Swivel: 180 deg
  • Spout Height: 6.375 in.
  • Depth of Bowl: 10 in.
  • Number of Basins: 1
  • Sink Gauge: 16
  • Faucet Hole Configuration: 1
  • Faucet Hole Size: 1.38
  • Faucet Height: 18 in.
  • Sink Dimension: 30 x 18 x 10 in.
  • Weight: 39 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.