This item is Discontinued.

This item is Discontinued.
Kraus USA KHU100-32-1610-53SSCH 32 x 19 x 10 in. Standard PRO Farmhouse Kitchen Sink & Bolden; Chrome - Stainless Steel (Discontinued)
Mfr #
KHU100-32-1610-53SSCH
Zoro #
G903953646
UPC # 846639032186
Country of Origin China
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KHU100-32-1610-53SSCH
Zoro #
G903953646
UPC #
846639032186
Country of Origin
China
Description
This KRAUS Kitchen Combo makes it easy to build the high-end kitchen of your dreams. Upgrade to modern kitchen style with a best-selling Standart PRO Series sink, paired with a sleek Bolden Commercial pull-down faucet for maximum visual impact.
Features- Exceptional Value
- Durable & Dent-Resistant Sink
- Noise Defend Soundproofing Technology
- Commercial Grade Satin Finish
- Deep & Super Spacious Sink
- Engineered Drain Grooves direct water toward drain to keep sink free of standing water, with rear-set drain opening to increase workspace in the sink
- Faucet Finish Corrosion and rust-resistant, will not fade over time
- A Perfect Fit for residential use
- Commercial Pull-Down Faucet with Reach
- Dual-Function Sprayhead with Easy-Clean Nozzles
- Smart Single Handle Design
- Eco-Friendly Faucet
- Undermount Installation
- Kraus provides all mounting hardware, cut-out template, installation and care instructions
- Lifetime Limited Warranty
- Sink
- Faucet
- Soap Dispenser
- Drain Assembly with Square Strainer
- Protective Bottom Grid
- Kitchen Towel
- Protective bottom grid, premium 3-piece basket strainer set, Kraus kitchen towel
- Sink Color & Finish: Satin
- Finish: Stainless Steel & Chrome
- Sink Material: Stainless Steel
- Faucet Material: Brass
- Sink Shape: Rectangular
- Faucet Type: Commercial Style
- Mounting Type: Single Hole
- Mount Type: Undermount
- Sprayer Head Functionality: Spray & Stream
- Sink Certifications: Meets ASME A112.19.3/CSA B45.4, cUPC certified, MASS Approved
- Faucet Certifications: cUPC ASME A112.18.1/CSA B125.1, NSF/ANSI Standard 61 certified by IAPMO, NSF/ANSI Standard 372 certified by IAPMO, CAL GREEN, CEC, ADA, DOE, MASS Approved
- Soap Dispenser Included: Yes
- Flow Rate: 1.8 gpm
- Max Deck Thickness: 1.75
- Minimum Cabinet Size: 36 in.
- Spout Reach: 8.69 in.
- Spout Swivel: 180 deg
- Spout Height: 6.375 in.
- Depth of Bowl: 10 in.
- Number of Basins: 1
- Sink Gauge: 16
- Faucet Hole Configuration: 1
- Faucet Hole Size: 1.38
- Faucet Height: 18 in.
- Sink Dimension: 32 x 19 x 10 in.
- Weight: 43 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.