Zoro Homepage
This item is Discontinued.
Bft Access Control Intercom, 12VDC BFT-CELLBOX-KP

Access Control Intercom, 12VDC (Discontinued)

  • Mfr # BFT-CELLBOX-KP
  • Zoro # G9445563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFT-CELLBOX-KP
Zoro #
G9445563
UPC #
-
Country of Origin
Ireland

Dimensions

Height (In.)
6 1/2 in
Width (In.)
10 1/4 in
Depth (In.)
4 in

Details

Item
Access Control Intercom
Voltage
24V
Power Source
12V DC
Includes
SIM Card
Standards
UL Listed
Type
Entry
Distance (Ft.) @ 18AWG
25 ft
For Use With
Doors, Gates

Description

Access Control Intercom, Entry, Height (In.) 6 1/2 in, Width (In.) 10 1/4 in, Depth (In.) 4 in, Distance (Ft.) @ 18AWG 25 ft, Power Source 12V DC, Voltage 24V, Standards UL Listed, For Use With Doors, Gates, Includes SIM Card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.