Zoro Homepage

Base, Use with 11W424 and 11W428 Barriers

  • Mfr # D730251

  • Zoro # G7569396


product price: $75.99
/ea
Free Shipping & Returns

Key Features

For Use With
Road Barriers
Color
Gray
Height
8 in
Depth
8 in
Width
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D730251
Zoro #
G7569396
UPC #
-
Country of Origin
Turkey

Dimensions

Height
8 in
Depth
8 in
Width
13 3/4 in
Overall Height
8 in
Overall Width
8 in

Details

Item
Base
For Use With
Road Barriers
Color
Gray
Product Type
Anchor Base

Description

Base, Product Type Anchor Base, For Use With Road Barriers, Overall Height 8 in, Overall Width 8 in, Color Gray, Compatible with Grainger Part Number 11W424, 11W428

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.