Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boom, 11.25 ft, Red; White, 10 lb

  • Mfr # P120087 00001

  • Zoro # G116065709


product price: $318.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Rubber Upper Optical Diffuser
For Use With
Giotto Ultra 36 Barrier Gate Opener, Maxima Ultra 36 Barrier Gate Opener
Color
Red, White
Material
Aluminum
Overall Length
11 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P120087 00001
Zoro #
G116065709
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
11 1/4 ft
Overall Height
4 in
Overall Width
5 in

Details

Item
Boom
Includes
Rubber Upper Optical Diffuser
For Use With
Giotto Ultra 36 Barrier Gate Opener, Maxima Ultra 36 Barrier Gate Opener
Color
Red, White
Material
Aluminum
Product Type
Boom
Weight
10 lb

Description

Boom, Product Type Boom, Includes Rubber Upper Optical Diffuser, For Use With Giotto Ultra 36 Barrier Gate Opener, Maxima Ultra 36 Barrier Gate Opener, Operating Voltage Not Applicable, Overall Length 11 1/4 ft, Overall Height 4 in, Overall Width 5 in, Outside Diameter Not Applicable, Material Aluminum, Color Red, White, Weight 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.