Boom, 14.625 ft, Red; White, 15 lb
Mfr # P120087 00002
Zoro # G216065807
product price: $424.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Color
Red, White
For Use With
Maxima Ultra 36 13 ft Barrier Arm Operator
Includes
Rubber Upper Optical Diffuser
Overall Length
14 5/8 ft
Product Type
Boom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P120087 00002
Zoro #
G216065807
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
14 5/8 ft
Overall Width
5 in
Overall Height
4 in
Details
Item
Boom
Color
Red, White
For Use With
Maxima Ultra 36 13 ft Barrier Arm Operator
Includes
Rubber Upper Optical Diffuser
Product Type
Boom
Material
Aluminum
Weight
15 lb
Description
Boom, Product Type Boom, Includes Rubber Upper Optical Diffuser, For Use With Maxima Ultra 36 13 ft Barrier Arm Operator, Operating Voltage Not Applicable, Overall Length 14 5/8 ft, Overall Height 4 in, Overall Width 5 in, Outside Diameter Not Applicable, Material Aluminum, Color Red, White, Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.