Boom, 18 ft, Red; White, 22 lb
Mfr # P120087 00003
Zoro # G716065758
product price: $469.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Includes
Rubber Upper Optical Diffuser
For Use With
Giotto Ultra 36 Barrier Gate Opener, Maxima Ultra 36 Barrier Gate Opener
Color
Red, White
Product Type
Boom
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P120087 00003
Zoro #
G716065758
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
18 ft
Overall Height
4 in
Overall Width
5 in
Details
Item
Boom
Includes
Rubber Upper Optical Diffuser
For Use With
Giotto Ultra 36 Barrier Gate Opener, Maxima Ultra 36 Barrier Gate Opener
Color
Red, White
Product Type
Boom
Material
Aluminum
Weight
22 lb
Description
Boom, Product Type Boom, Includes Rubber Upper Optical Diffuser, For Use With Giotto Ultra 36 Barrier Gate Opener, Maxima Ultra 36 Barrier Gate Opener, Operating Voltage Not Applicable, Overall Length 18 ft, Overall Height 4 in, Overall Width 5 in, Outside Diameter Not Applicable, Material Aluminum, Color Red, White, Weight 22 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.