Zoro Homepage

Boom, 21.375 ft, Red; White, 25 lb

  • Mfr # P120087 00004

  • Zoro # G716065741


product price: $775.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

For Use With
Maxima Ultra 36 Automatic Barrier Arm Operator
Color
Red, White
Includes
Rubber Upper Optical Diffuser
Material
Aluminum
Overall Length
21 3/8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P120087 00004
Zoro #
G716065741
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
21 3/8 ft
Overall Width
5 in
Overall Height
4 in

Details

Item
Boom
For Use With
Maxima Ultra 36 Automatic Barrier Arm Operator
Color
Red, White
Includes
Rubber Upper Optical Diffuser
Material
Aluminum
Product Type
Boom
Weight
25 lb

Description

Boom, Product Type Boom, Includes Rubber Upper Optical Diffuser, For Use With Maxima Ultra 36 Automatic Barrier Arm Operator, Operating Voltage Not Applicable, Overall Length 21 3/8 ft, Overall Height 4 in, Overall Width 5 in, Outside Diameter Not Applicable, Material Aluminum, Color Red, White, Weight 25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.