Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crown, 14.5 in L, Gray, 8 lb

  • Mfr # P940095 00003

  • Zoro # G616065759


product price: $351.99
/ea
Free Shipping & Returns

Key Features

For Use With
Maxima Ultra 36 Automatic Barrier Arm Operator
Color
Gray
Includes
Cap with RGB lights for Maxima Ultra 36
Product Type
Crown
Overall Width
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P940095 00003
Zoro #
G616065759
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
14 1/2 in
Overall Height
3 in
Overall Length
14 1/2 in

Details

For Use With
Maxima Ultra 36 Automatic Barrier Arm Operator
Color
Gray
Includes
Cap with RGB lights for Maxima Ultra 36
Item
Crown
Product Type
Crown
Weight
8 lb
Material
Carbon Steel

Description

Crown, Product Type Crown, Includes Cap with RGB lights for Maxima Ultra 36, For Use With Maxima Ultra 36 Automatic Barrier Arm Operator, Operating Voltage Not Applicable, Overall Length 14 1/2 in, Overall Height 3 in, Overall Width 14 1/2 in, Outside Diameter Not Applicable, Material Carbon Steel, Color Gray, Weight 8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.