Zoro Homepage

Deimos Slide Gate Operator Kit

  • Mfr # KR92522800003

  • Zoro # G7886776


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Type
Rack & Pinion
For Use With
Slide Gates
Includes
Control Board, Operator, Photocell, Transmitter
Cycle
100 Cycles/Day
Max. Capacity
Gates Up to 1100 Lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KR92522800003
Zoro #
G7886776
UPC #
925228000031
Country of Origin
Romania

Dimensions

Depth
9 3/4 in
Height
10 3/8 in
Width
6 1/3 in
Overall Width
6 3/8 in
Overall Height
10 3/8 in
Overall Depth
9 3/4 in

Details

Item
Slide Gate Operator Kit
Type
Rack & Pinion
For Use With
Slide Gates
Includes
Control Board, Operator, Photocell, Transmitter
Cycle
100 Cycles/Day
Max. Capacity
Gates Up to 1100 Lbs.
Operation
Residential Grade
Safety Features
Built In Thermal Overload and Torque Limited
Standards
UL 325
Voltage
24V DC to 120V AC
Motor
70W
Color
Black
Features
Built-In Thermal Overload and Torque Limited
Compatible Gate Maximum Capacity
1,100 lb
Power Source
Battery
Operating Voltage
24V DC to 120V AC

Description

Slide Gate Operator Kit, Overall Height 10 3/8 in, Operating Voltage 24V DC to 120V AC, Includes Control Board, Operator, Photocell, Transmitter, Power Source Battery, Overall Width 6 3/8 in, Overall Depth 9 3/4 in, Color Black, Features Built-In Thermal Overload and Torque Limited, Compatible Gate Maximum Capacity 1,100 lb, Standards UL 325

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.