Zoro Homepage

Foundation Kit, 8.5 in L, Gray, 5 lb

  • Mfr # P120088 00001

  • Zoro # G116065716


product price: $66.19
/ea

Key Features

For Use With
Maxima Ultra 36 Barrier
Color
Gray
Product Type
Foundation Kit
Overall Width
12 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P120088 00001
Zoro #
G116065716
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
12 in
Overall Height
5 in
Overall Length
8 1/2 in

Details

For Use With
Maxima Ultra 36 Barrier
Item
Foundation Kit
Color
Gray
Product Type
Foundation Kit
Material
Carbon Steel
Weight
5 lb

Description

Foundation Kit, Product Type Foundation Kit, For Use With Maxima Ultra 36 Barrier, Operating Voltage Not Applicable, Overall Length 8 1/2 in, Overall Height 5 in, Overall Width 12 in, Outside Diameter Not Applicable, Material Carbon Steel, Color Gray, Weight 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.