Zoro Homepage

Hardware Kit, 11 in L, Black, 7.5 lb

  • Mfr # P120084 00000

  • Zoro # G216065777


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Includes
Hardware
For Use With
Maxima Ultra 36 Barrier Opener System
Color
Black
Product Type
Hardware Kit
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P120084 00000
Zoro #
G216065777
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
4 in
Overall Length
11 in
Overall Width
7 1/2 in

Details

Includes
Hardware
For Use With
Maxima Ultra 36 Barrier Opener System
Item
Hardware Kit
Color
Black
Product Type
Hardware Kit
Material
Carbon Steel
Weight
7.5 lb

Description

Hardware Kit, Product Type Hardware Kit, Includes Hardware, For Use With Maxima Ultra 36 Barrier Opener System, Operating Voltage Not Applicable, Overall Length 11 in, Overall Height 4 in, Overall Width 7 1/2 in, Outside Diameter Not Applicable, Material Carbon Steel, Color Black, Weight 7.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.