Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardware Kit, 12 in L, Black, 14 lb

  • Mfr # P120094 00000

  • Zoro # G616065766


product price: $838.99
/ea
Free Shipping & Returns

Key Features

For Use With
Automated Gate System
Color
Black
Product Type
Hardware Kit
Overall Width
10 1/2 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P120094 00000
Zoro #
G616065766
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
10 1/2 in
Overall Length
12 in
Overall Height
12 1/2 in

Details

For Use With
Automated Gate System
Item
Hardware Kit
Color
Black
Product Type
Hardware Kit
Weight
14 lb
Material
Carbon Steel

Description

Hardware Kit, Product Type Hardware Kit, For Use With Automated Gate System, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 12 1/2 in, Overall Width 10 1/2 in, Outside Diameter Not Applicable, Material Carbon Steel, Color Black, Weight 14 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.