Zoro Homepage

Joint, 8.5 in L, Gray, 2 lb

  • Mfr # P120091

  • Zoro # G916065800


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Color
Gray
Includes
Internal Reinforcement for Booms
For Use With
PS Barrier Arm Boom
Product Type
Joint
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P120091
Zoro #
G916065800
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
5 in
Overall Width
12 in
Overall Length
8 1/2 in

Details

Color
Gray
Includes
Internal Reinforcement for Booms
Item
Joint
For Use With
PS Barrier Arm Boom
Product Type
Joint
Weight
2 lb
Material
Carbon Steel

Description

Joint, Product Type Joint, Includes Internal Reinforcement for Booms, For Use With PS Barrier Arm Boom, Operating Voltage Not Applicable, Overall Length 8 1/2 in, Overall Height 5 in, Overall Width 12 in, Outside Diameter Not Applicable, Material Carbon Steel, Color Gray, Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.