Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Kit, 12 in L, Green; Red, 1 lb

  • Mfr # P120089 20003

  • Zoro # G416065782


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Color
Green, Red
For Use With
Giotto Ultra 36 Boom Barrier
Product Type
Light Kit
Overall Length
12 in
Overall Height
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P120089 20003
Zoro #
G416065782
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
12 in
Overall Height
12 1/2 in
Overall Width
10 1/2 in

Details

Color
Green, Red
Item
Light Kit
For Use With
Giotto Ultra 36 Boom Barrier
Product Type
Light Kit
Material
Plastic, Rubber
Weight
1 lb

Description

Light Kit, Product Type Light Kit, Includes Not Applicable, For Use With Giotto Ultra 36 Boom Barrier, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 12 1/2 in, Overall Width 10 1/2 in, Outside Diameter Not Applicable, Material Plastic, Rubber, Color Green, Red, Weight 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.