Light Kit, 16 in L, Green; Red, 1 lb
Mfr # P120089 20004
Zoro # G816065719
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Color
Green, Red
For Use With
Giotto Ultra 36 Boom Barrier
Product Type
Light Kit
Overall Length
16 in
Material
Plastic, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P120089 20004
Zoro #
G816065719
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
16 in
Overall Width
10 1/2 in
Overall Height
13 in
Details
Color
Green, Red
Item
Light Kit
For Use With
Giotto Ultra 36 Boom Barrier
Product Type
Light Kit
Material
Plastic, Rubber
Weight
1 lb
Description
Light Kit, Product Type Light Kit, Includes Not Applicable, For Use With Giotto Ultra 36 Boom Barrier, Operating Voltage Not Applicable, Overall Length 16 in, Overall Height 13 in, Overall Width 10 1/2 in, Outside Diameter Not Applicable, Material Plastic, Rubber, Color Green, Red, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.