Light Kit, 5 in L, Green; Red, 1 lb
Mfr # P120089 20002
Zoro # G216065838
product price: $174.99
/ea
Free Shipping & Returns
Key Features
For Use With
Giotto Ultra 36 Boom Barrier
Color
Green, Red
Overall Length
5 in
Product Type
Light Kit
Material
Plastic, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P120089 20002
Zoro #
G216065838
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
5 in
Overall Width
7 in
Overall Height
3 in
Details
Item
Light Kit
For Use With
Giotto Ultra 36 Boom Barrier
Color
Green, Red
Product Type
Light Kit
Material
Plastic, Rubber
Weight
1 lb
Description
Light Kit, Product Type Light Kit, Includes Not Applicable, For Use With Giotto Ultra 36 Boom Barrier, Operating Voltage Not Applicable, Overall Length 5 in, Overall Height 3 in, Overall Width 7 in, Outside Diameter Not Applicable, Material Plastic, Rubber, Color Green, Red, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.