Zoro Homepage

Light Kit, 7 in L, Green; Red, 1 lb

  • Mfr # P120089 20001

  • Zoro # G816065702


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Green, Red
For Use With
Giotto Ultra 36 Boom Barrier
Product Type
Light Kit
Overall Length
7 in
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P120089 20001
Zoro #
G816065702
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7 in
Overall Height
1/2 in
Overall Width
9 in

Details

Item
Light Kit
Color
Green, Red
For Use With
Giotto Ultra 36 Boom Barrier
Product Type
Light Kit
Weight
1 lb
Material
Plastic, Rubber

Description

Light Kit, Product Type Light Kit, Includes Not Applicable, For Use With Giotto Ultra 36 Boom Barrier, Operating Voltage Not Applicable, Overall Length 7 in, Overall Height 1/2 in, Overall Width 9 in, Outside Diameter Not Applicable, Material Plastic, Rubber, Color Green, Red, Weight 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.