Zoro Homepage

Moovi 50 Road Barrier, 16 Ft.

  • Mfr # P940065 00004

  • Zoro # G9074247


product price: $1,969.99
/ea
Free Shipping & Returns

Key Features

Includes
Control Board
Width
13 1/2 in
Length
16 ft
Depth
12 in
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P940065 00004
Zoro #
G9074247
UPC #
-
Country of Origin
Italy

Dimensions

Width
13 1/2 in
Length
16 ft
Depth
12 in
Height
40 in
Overall Width
13 1/2 in
Overall Height
40 in

Details

Item
Road Barrier Operator
Includes
Control Board
Color
Orange
Power Source
Electric

Description

Road Barrier Operator, Overall Height 40 in, Includes Control Board, Power Source Electric, Overall Width 13 1/2 in, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.