Zoro Homepage

Photocell, includes Reflector and Hood

  • Mfr # KIRPOLAPHOT001

  • Zoro # G4298323


product price: $118.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gate Operators
Includes
Reflector Hood
Height
4 1/2 in
Depth
2 1/2 in
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIRPOLAPHOT001
Zoro #
G4298323
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 1/2 in
Depth
2 1/2 in
Width
2 1/4 in
Overall Height
4 1/2 in
Overall Length
2 1/2 in
Overall Width
2 1/4 in

Details

Item
Photocell
For Use With
Gate Operators
Includes
Reflector Hood
Color
Black
Compatible with Manufacturer Model Number
KERCR93524501F, R93524500001
Product Type
IR Sensor
Compatible Manufacturer Model Number
KERCR93524501F, R93524500001
Compatible Manufacturer Part Number
KERCR93524501F, R93524500001
For Use With Mfr. Model Number
KERCR93524501F, R93524500001
Compatible with Manufacturer Model No.
KERCR93524501F, R93524500001
Compatible with Mfr. Model No.
KERCR93524501F, R93524500001
For Use with Mfr Model Number
KERCR93524501F, R93524500001
Compatible Pump Manufacturer Part Number
KERCR93524501F, R93524500001
Compatible Mfr. Model Number
KERCR93524501F, R93524500001

Description

Photocell, Product Type IR Sensor, Includes Reflector Hood, For Use With Gate Operators, Overall Length 2 1/2 in, Overall Height 4 1/2 in, Overall Width 2 1/4 in, Color Black, Compatible with Grainger Part Number 11W411, 11W415, Compatible with Manufacturer Model Number KERCR93524501F, R93524500001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.