Zoro Homepage

Power Supply, 5.5 in L, Green, 0.5 lb

  • Mfr # P120075

  • Zoro # G016065809


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Color
Green
For Use With
ATM Light Kit
Includes
Power Supply Control Board
Product Type
Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P120075
Zoro #
G016065809
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
2 in
Overall Length
5 1/2 in
Overall Width
4 in

Details

Voltage
24V
Color
Green
For Use With
ATM Light Kit
Includes
Power Supply Control Board
Item
Power Supply
Product Type
Power Supply
Operating Voltage
24V
Weight
0.5 lb
Material
Plastic, Rubber

Description

Power Supply, Product Type Power Supply, Includes Power Supply Control Board, For Use With ATM Light Kit, Operating Voltage 24V, Overall Length 5 1/2 in, Overall Height 2 in, Overall Width 4 in, Outside Diameter Not Applicable, Material Plastic, Rubber, Color Green, Weight 0.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.